JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Coated Gloves, 2XL, Black/Gray, PR

CONDOR| Zoro #: G0050522| Mfr #: 2UUG9

$2.33 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0050522 Mfr #: 2UUG9
ANSI Cut Grams: Greater Than 200Suggested Use Environment: Dry
ANSI/ISEA Abrasion Level: 3ANSI/ISEA Cut Level: 1
Gauge: 13Lining: Nylon
Coating Material: PolyurethaneCuff: Knit Wrist
Item: Coated GlovesResists: Abrasions, Cuts, Tear, Punctures
Coating Finish: SmoothStandards: EN388 4131
Thumb Style: WingApplication: General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, Warehousing
Size: 2XLColor: Black/Gray
Coating Coverage: 3/4 DipCountry of Origin (subject to change): China

Product Description

This pair of coated gloves from Condor was made with durability in mind. Keep your hands protected and comfortable while you work. These size 2XL, black/gray coated gloves have a polyurethane coating with 3/4 dip coverage. Stay comfortable in various working conditions with it's durable nylon material lining. The lining is made of nylon. It has an ANSI/ISEA abrasion level of 3. Standards include: EN388 Performance Level 4131.