Gift buying made easy: Shop Zoro.com Gift Certificates

Coated Gloves, 2XL, Black/Orange, PR

CONDOR| Zoro #: G0052866| Mfr #: 2UUD3

$4.94 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0052866 Mfr #: 2UUD3
Item: Coated GlovesCoating Material: Latex
Coating Finish: CrinkledCoating Coverage: Palm
Lining: AcrylicGauge: 10
Cuff: KnitApplication: General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, Warehousing
Size: 2XLColor: Orange/Black
Resists: Abrasions, Cuts, Tear, PuncturesSuggested Use Environment: Dry
Thumb Style: WingANSI/ISEA Abrasion Level: 2
Country of Origin (subject to change): China

Product Description

Coated Gloves, Coating Material Latex, Coating Coverage Palm, Coating Finish Crinkled, Lining Acrylic, Size 2XL, Color Orange/Black, Cuff Knit, Thumb Style Wing, Gauge 10, ANSI/ISEA Abrasion Level 2, Application General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, Warehousing, Abrasions, Cuts, Tear, Punctures Resists, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews