Coated Gloves, 2XL, Gray/White, PR

CONDOR| Zoro #: G0049445| Mfr #: 2UUG4

$2.05 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0049445 Mfr #: 2UUG4
Standards: EN388 4131Gauge: 13
ANSI Cut Grams: Greater Than 200Cuff: Knit Wrist
Coating Finish: SmoothItem: Coated Gloves
Suggested Use Environment: DryANSI/ISEA Cut Level: 1
Application: General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, WarehousingResists: Abrasions, Cuts, Tear, Punctures
Lining: NylonThumb Style: Wing
ANSI/ISEA Abrasion Level: 3Coating Material: Polyurethane
Size: 2XLColor: White
Coating Coverage: PalmCountry of Origin (subject to change): China

Product Description

Taking on challenging tasks and projects? Consider this pair of coated gloves from Condor for additional grip, breathable comfort, and protection for your hands. These size 2XL, white/gray coated gloves have a polyurethane coating with palm coverage. It has an ANSI/ISEA abrasion level of 3. Stay comfortable in various working conditions with it's durable nylon material lining. The lining is made of nylon. Standards include: EN388 Performance Level 4131.

Product Reviews