Coated Gloves, Palm and Fingers, 2XL, PR

CONDOR| Zoro #: G0049393| Mfr #: 2UUF8

$2.08 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0049393 Mfr #: 2UUF8
Thumb Style: WingStandards: EN388 4131
ANSI/ISEA Abrasion Level: 3ANSI/ISEA Cut Level: 1
Item: Coated GlovesLining: Nylon
Glove Coating Finish: SmoothInsulated: No
Application: General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, WarehousingGauge: 13
ANSI Cut Grams: Greater Than 200Cuff: Knit Wrist
Glove Coating Material: PolyurethaneSuggested Use Environment: Dry
Resists: Abrasions, Cuts, Tear, PuncturesColor: White/White
Glove Coating Coverage: Palm and FingersGlove Size: 2XL
Glove Length: 10-1/2"Country of Origin (subject to change): China

Product Description

Coated Gloves, Glove Coating Material Polyurethane, Glove Coating Finish Smooth, Glove Coating Coverage Palm and Fingers, ANSI/ISEA Abrasion Level 3, Suggested Use Environment Dry, Insulated No, Gauge 13, Lining Nylon, Glove Size 2XL, Color White/White, Cuff Knit Wrist, Glove Length 10-1/2 In., Thumb Style Wing, Standards EN388 4131, ANSI Cut Grams Greater Than 200, ANSI/ISEA Cut Level 1

Product Reviews