Shop Alternate Products
This Product is Discontinued
Condor
Coated Gloves, XXL, Hi-Vis Yellow/Black, PR (Discontinued)
Mfr # 4NMN3
Zoro # G0057635
This Product is Discontinued
Key Features
- Size 2XL
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage 3/4 Dip
- Color High Vis Yellow/Black
- Thumb Style Wing