Coated Gloves, 2XL, Hi-Vis Orange/Black, PR

CONDOR| Zoro #: G0057687| Mfr #: 4NMN8

$3.41 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 10
Coating Coverage: Palm
Cuff: Knit Wrist
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0057687 Mfr #: 4NMN8
Gauge: 10Coating Coverage: Palm
Cuff: Knit WristThumb Style: Wing
Coating Finish: CrinkledLining: Polyester/Cotton
Suggested Use Environment: DryColor: Orange
Size: 2XLCoating Material: Latex
Application: Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part HandlingANSI/ISEA Abrasion Level: 2
Resists: Abrasions, Cuts, Tear, PuncturesItem: Coated Gloves
Country of Origin (subject to change): China

Description

Coated Gloves, Coating Material Latex, Coating Coverage Palm, Coating Finish Crinkled, Lining Polyester/Cotton, Size 2XL, Color High Vis Orange/Black, Cuff Knit, Thumb Style Wing, Gauge 10, ANSI/ISEA Abrasion Level 2, Application Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling, Abrasions, Cuts, Tear, Punctures Resists, 1 Pair

Reviews