LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Coated Gloves, XXL, Black/Red, PR

CONDOR| Zoro #: G0057784| Mfr #: 4NMR5

$2.75 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 13
Coating Coverage: Palm
ANSI/ISEA Puncture Level: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0057784 Mfr #: 4NMR5
Gauge: 13Coating Coverage: Palm
ANSI/ISEA Puncture Level: 0Cuff: Knit Wrist
Thumb Style: NaturalCoating Finish: Foam
Lining: NylonSuggested Use Environment: Dry/Light Oil
Color: RedSize: 2XL
Coating Material: NitrileApplication: Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
ANSI/ISEA Abrasion Level: Not TestedStandards: EN388 3131
Resists: Tear,Abrasion, Cuts, PuncturesItem: Coated Gloves
Country of Origin (subject to change): Sri Lanka

Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Foam, Lining Nylon, Size 2XL, Color Red/Black, Cuff Knit, Gauge 13, Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling, Tear,Abrasion, Cuts, Punctures Resists, 1 Pair

Reviews