WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Coated Gloves, 3/4 Dip, 2XL, PR

CONDOR| Zoro #: G0130164| Mfr #: 5NGR4

$5.37 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Gauge: 15
Coating Coverage: Palm
Cuff: Knit Wrist

Technical Specifications

Zoro #: G0130164 Mfr #: 5NGR4
Gauge: 15Coating Coverage: Palm
Cuff: Knit WristThumb Style: Wing
Coating Finish: Foam Coating with Dots on PalmLining: Nylon/Spandex
Suggested Use Environment: Dry/Light OilColor: Gray
Size: 2XLCoating Material: Nitrile
Application: Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part HandlingANSI/ISEA Abrasion Level: 4
Standards: EN388Resists: Abrasions, Cuts, Tear, Punctures
Item: Coated GlovesCountry of Origin (subject to change): China

Product Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Foam Coating with Dots on Palm, Lining Nylon/Spandex, Size 2XL, Color Gray/Black, Cuff Knit, Thumb Style Wing, Gauge 15, Standards EN388, ANSI/ISEA Abrasion Level 4, Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling, Abrasions, Cuts, Tear, Punctures Resists, 1 Pair

Product Reviews