LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Coated Gloves, L, Black/Brown, PR

CONDOR| Zoro #: G0057811| Mfr #: 4NMP7

$5.72 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 13
Coating Coverage: Palm
Cuff: Knit Wrist
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0057811 Mfr #: 4NMP7
Gauge: 13Coating Coverage: Palm
Cuff: Knit WristThumb Style: Wing
Coating Finish: FoamLining: Bamboo
Suggested Use Environment: Dry/Light OilColor: Brown
Size: LCoating Material: Nitrile
Application: Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part HandlingANSI/ISEA Abrasion Level: 4
Resists: UV, BacterialItem: Coated Gloves
Country of Origin (subject to change): China

Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Foam, Lining Bamboo, Size L, Color Brown/Black, Cuff Knit, Thumb Style Wing, Gauge 13, ANSI/ISEA Abrasion Level 4, Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling, UV, Bacterial Resists, 1 Pair

Reviews