Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Coated Gloves, M, Hi-Vis Yellow/Black, PR

CONDOR| Zoro #: G0057601| Mfr #: 4NML9

$4.35 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 10
Coating Coverage: Palm
Cuff: Knit Wrist
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0057601 Mfr #: 4NML9
Gauge: 10Coating Coverage: Palm
Cuff: Knit WristThumb Style: Wing
Coating Finish: CrinkledLining: Polyester/Cotton
Suggested Use Environment: DryColor: yellow
Size: MCoating Material: Latex
Application: Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part HandlingANSI/ISEA Abrasion Level: 2
Resists: Abrasions, Cuts, Tear, PuncturesItem: Coated Gloves
Country of Origin (subject to change): China

Description

Coated Gloves,Coating Material Latex,Coating Coverage Palm,Coating Finish Crinkled,Lining Polyester/Cotton,Size M,Color High Vis Yellow/Black,Cuff Knit,Thumb Style Wing,Gauge 10,ANSI/ISEA Abrasion Level 2,Application Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling,Abrasions, Cuts, Tear, Punctures Resists,1 Pair

Reviews