Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nitrile Coated Gloves, Palm Coverage, Brown/Black, M, PR

  • Zoro #: G0057802
  • Mfr #: 4NMP6

$5.72

  • Gauge: 13
  • Glove Coating Material: Nitrile
  • Cuff: Knit Wrist
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4NMP6 Specifications

  • Zoro #: G0057802
  • Mfr #: 4NMP6
Gauge: 13 Glove Coating Material: Nitrile
Cuff: Knit Wrist Glove Coating Coverage: Palm
Glove Coating Finish: Foam Resists: UV, Bacterial
Color: Brown/Black Coating Material: Nitrile
Lining: Bamboo Insulated: No
Size: M Suggested Use Environment: Dry/Light Oil
Coating Coverage: Palm Item: Coated Gloves
ANSI/ISEA Abrasion Level: 4 Thumb Style: Wing
Application: Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling Glove Size: M
Coating Finish: Foam Base Coating Material: Foam Nitrile
Glove Materials: Polyester/Stainless Steel Glove Construction: Seamless Knit
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Color Brown/Black, Glove Coating Coverage 3/4 Dip, Glove Coating Finish Foam, Glove Coating Material Nitrile, 1 Pair

Technical Guides

Reviews of Condor #4NMP6