BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Coated Gloves, S, Natural/Rust, PR

CONDOR| Zoro #: G0057425| Mfr #: 1GD19

$1.50 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Puncture Level: 0
Application: General Maintenance, Material Handling
ANSI/ISEA Abrasion Level: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0057425 Mfr #: 1GD19
ANSI/ISEA Puncture Level: 0Application: General Maintenance, Material Handling
ANSI/ISEA Abrasion Level: 2Thumb Style: Natural
Item: Coated GlovesLining: Polyester/Cotton
Coating Material: PVCCuff: Knit Wrist
Gauge: 7Coating Coverage: Palm
Standards: EN388Color: natural
Suggested Use Environment: DryResists: Abrasions
Size: SCountry of Origin (subject to change): Pakistan

Description

Coated Gloves, Coating Material PVC, Coating Coverage Palm, Lining Polyester/Cotton, Size S, Color Natural/Rust, Cuff Knit, Gauge 7, Application General Maintenance, Material Handling, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews