Coated Gloves, S, Black/Orange, PR

CONDOR| Zoro #: G0052823| Mfr #: 2UUC8

$5.36 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
Coating Finish: Crinkled
ANSI/ISEA Abrasion Level: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0052823 Mfr #: 2UUC8
Application: General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, WarehousingCoating Finish: Crinkled
ANSI/ISEA Abrasion Level: 2Thumb Style: Wing
Item: Coated GlovesLining: Acrylic
Coating Material: LatexCuff: Knit Wrist
Gauge: 10Coating Coverage: Palm
Color: OrangeSuggested Use Environment: Dry
Resists: Abrasions, Cuts, Tear, PuncturesSize: S
Country of Origin (subject to change): China

Description

Coated Gloves, Coating Material Latex, Coating Coverage Palm, Coating Finish Crinkled, Lining Acrylic, Size S, Color Orange/Black, Cuff Knit, Thumb Style Wing, Gauge 10, ANSI/ISEA Abrasion Level 2, Application General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing, Abrasions, Cuts, Tear, Punctures Resists, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews