Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nitrile Coated Gloves, Palm Coverage, Brown/Black, S, PR

  • Zoro #: G0057793
  • Mfr #: 4NMP5

$5.72

  • Resists: UV, Bacterial
  • Glove Coating Finish: Foam
  • Size: S
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4NMP5 Specifications

  • Zoro #: G0057793
  • Mfr #: 4NMP5
Resists: UV, Bacterial Glove Coating Finish: Foam
Size: S Lining: Bamboo
Cuff: Knit Wrist Glove Coating Coverage: Palm
Gauge: 13 Color: Brown/Black
Coating Finish: Foam ANSI/ISEA Abrasion Level: 4
Application: Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling Thumb Style: Wing
Coating Coverage: Palm Suggested Use Environment: Dry/Light Oil
Insulated: No Glove Coating Material: Nitrile
Glove Size: S Item: Coated Gloves
Coating Material: Nitrile Base Coating Material: Foam Nitrile
Glove Construction: Seamless Knit Glove Materials: Polyester/Stainless Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Color Brown/Black, Glove Coating Coverage 3/4 Dip, Glove Coating Finish Foam, Glove Coating Material Nitrile, 1 Pair

Technical Guides

Reviews of Condor #4NMP5