BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Coated Gloves, S, Black/Red, PR

CONDOR| Zoro #: G0057741| Mfr #: 4NMR1

$2.75 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 13
Coating Coverage: Palm
ANSI/ISEA Puncture Level: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0057741 Mfr #: 4NMR1
Gauge: 13Coating Coverage: Palm
ANSI/ISEA Puncture Level: 0Cuff: Knit Wrist
Thumb Style: NaturalCoating Finish: Foam
Lining: NylonSuggested Use Environment: Dry/Light Oil
Color: RedSize: S
Coating Material: NitrileApplication: Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
ANSI/ISEA Abrasion Level: Not TestedStandards: EN388 3131
Resists: Tear,Abrasion, Cuts, PuncturesItem: Coated Gloves
Country of Origin (subject to change): Sri Lanka

Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Foam, Lining Nylon, Size S, Color Red/Black, Cuff Knit, Gauge 13, Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling, Tear,Abrasion, Cuts, Punctures Resists, 1 Pair

Reviews