Coated Gloves, 3/4 Dip, XL, PR

CONDOR| Zoro #: G0057443| Mfr #: 4NML2

$1.50 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Coating Material: PVC
ANSI/ISEA Puncture Level: 0
Gauge: 7

Technical Specifications

Zoro #: G0057443 Mfr #: 4NML2
Coating Material: PVCANSI/ISEA Puncture Level: 0
Gauge: 7Coating Coverage: Palm
Standards: EN388Thumb Style: Natural
Lining: Polyester/CottonCuff: Knit Wrist
Resists: AbrasionsApplication: General Maintenance, Material Handling
Suggested Use Environment: DryColor: natural
ANSI/ISEA Abrasion Level: 2Item: Coated Gloves
Size: XLCountry of Origin (subject to change): Pakistan

Product Description

Coated Gloves, Coating Material PVC, Coating Coverage Palm, Lining Polyester/Cotton, Size XL, Color Natural/Rust, Cuff Knit, Gauge 7, Application General Maintenance, Material Handling, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews