STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Coated Gloves, XL, Black/Brown, PR

CONDOR| Zoro #: G0057827| Mfr #: 4NMP8

$5.72 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Coated Gloves
Cuff: Knit Wrist
Coating Coverage: Palm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0057827 Mfr #: 4NMP8
Item: Coated GlovesCuff: Knit Wrist
Coating Coverage: PalmCoating Material: Nitrile
Suggested Use Environment: Dry/Light OilLining: Bamboo
Application: Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part HandlingThumb Style: Wing
Resists: UV, BacterialANSI/ISEA Abrasion Level: 4
Coating Finish: FoamSize: Xl
Gauge: 13Color: Brown
Country of Origin (subject to change): China

Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Foam, Lining Bamboo, Size XL, Color Brown/Black, Cuff Knit, Thumb Style Wing, Gauge 13, ANSI/ISEA Abrasion Level 4, Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling, UV, Bacterial Resists, 1 Pair

Reviews