Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, M, Blue/White, PR

  • Zoro #: G0057897
  • Mfr #: 4NMT2

$3.89

  • Resists: Abrasions, Cuts, Punctures
  • Glove Coating Coverage: 3/4 Dip
  • Size: M
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Condor #4NMT2 Specifications

  • Zoro #: G0057897
  • Mfr #: 4NMT2
Resists: Abrasions, Cuts, Punctures Glove Coating Coverage: 3/4 Dip
Size: M Coating Material: Nitrile
ANSI/ISEA Abrasion Level: 3 Insulated: No
Cuff: Knit Wrist Glove Length: 10"
Application: Chemical Processing, Oil Refinery, Warehousing Glove Size: M
Coating Coverage: 3/4 Dip Color: Blue/White
Glove Coating Material: Nitrile Coating Finish: Smooth
Suggested Use Environment: Dry Item: Coated Gloves
Glove Coating Finish: Smooth Lining: Cotton
Thumb Style: Wing Glove Length Style: Standard
Glove Construction: Seamless Knit Glove Materials: Cotton
Brand and Series: Condor Thickness: 13 ga.
Latex-Free: Yes Silicone-Free: Yes
Cuff Style: Knit Base Coating Material: Foam Nitrile
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Brand and Series Condor, Color Blue/White, FDA Compliant Yes, Glove Coating Coverage 3/4 Dip, Glove Coating Finish Smooth, Glove Coating Material Nitrile, Glove Construction Seamless Knit, Glove Length Style Standard, Glove Materials Cotton, Glove Sizes M/8, Latex-Free Yes, Silicone-Free Yes, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Condor #4NMT2