Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, S, Blue/White, PR

  • Zoro #: G0057924
  • Mfr #: 4NMT6

$4.34

  • Glove Coating Finish: Smooth
  • Size: S
  • ANSI/ISEA Abrasion Level: 3
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4NMT6 Specifications

  • Zoro #: G0057924
  • Mfr #: 4NMT6
Glove Coating Finish: Smooth Size: S
ANSI/ISEA Abrasion Level: 3 Glove Coating Coverage: Full
Glove Length: 9-3/4" Coating Finish: Smooth
Coating Material: Nitrile Glove Coating Material: Nitrile
Insulated: No Application: Chemical Processing, Oil Refinery, Warehousing
Suggested Use Environment: Dry Glove Size: S
Cuff: Knit Wrist Thumb Style: Wing
Item: Coated Gloves Coating Coverage: Full
Color: Natural/Blue Resists: Abrasions, Cuts, Punctures
Lining: Cotton Latex-Free: Yes
Glove Construction: Seamless Knit Thickness: 13 ga.
Glove Length Style: Standard Glove Materials: Cotton
Silicone-Free: Yes Brand and Series: Condor
Cuff Style: Knit Base Coating Material: Foam Nitrile
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Brand and Series Condor, Color Natural/Blue, FDA Compliant Yes, Glove Coating Coverage Full, Glove Coating Finish Smooth, Glove Coating Material Nitrile, Glove Construction Seamless Knit, Glove Length Style Standard, Glove Materials Cotton, Glove Sizes S/7, Latex-Free Yes, Silicone-Free Yes, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Condor #4NMT6