Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, XL, PR

  • Zoro #: G0057915
  • Mfr #: 4NMT4

$4.12

  • Suggested Use Environment: Dry
  • Size: XL
  • Application: Chemical Processing, Oil Refinery, Warehousing
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4NMT4 Specifications

  • Zoro #: G0057915
  • Mfr #: 4NMT4
Suggested Use Environment: Dry Size: XL
Application: Chemical Processing, Oil Refinery, Warehousing Thumb Style: Wing
Lining: Cotton Coating Finish: Smooth
Glove Coating Coverage: 3/4 Dip Cuff: Knit Wrist
Coating Material: Nitrile Glove Length: 10-1/2"
Resists: Abrasions, Cuts, Punctures Coating Coverage: 3/4 Dip
Glove Size: XL Item: Coated Gloves
Color: Blue/White Glove Coating Finish: Smooth
ANSI/ISEA Abrasion Level: 3 Insulated: No
Glove Coating Material: Nitrile Latex-Free: Yes
Brand and Series: Condor Glove Length Style: Standard
Glove Construction: Seamless Knit Glove Materials: Cotton
Silicone-Free: Yes Thickness: 13 ga.
Cuff Style: Knit Base Coating Material: Foam Nitrile
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Brand and Series Condor, Color Blue/White, FDA Compliant Yes, Glove Coating Coverage 3/4 Dip, Glove Coating Finish Smooth, Glove Coating Material Nitrile, Glove Construction Seamless Knit, Glove Length Style Standard, Glove Materials Cotton, Glove Sizes XL/10, Latex-Free Yes, Silicone-Free Yes, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Condor #4NMT4