Condor
Nitrile Coated Gloves, Full Coverage, Natural/Blue, XL, PR
Mfr # 4NMT9
Zoro # G0057951
Sold in multiples of 12 for $48.60
$48.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
- Color White/Blue
- Thumb Style Wing
- Cuff Style Knit
Explore More Products
- CONDOR Nitrile Coated Gloves, Full Coverage, Natural/Blue, L, PR 4NMT8
- CONDOR Nitrile Coated Gloves, Full Coverage, Natural/Blue, M, PR 4NMT7
- CONDOR Nitrile Coated Gloves, Full Coverage, Natural/Blue, S, PR 4NMT6
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, PR 2UUE3
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR 19L493
- CONDOR Polyurethane Coated Gloves, Fingertips Coverage, White, XL, PR 48UP79
- CONDOR VF, Coated Glves, Nylon, 2XS, 60WF85, PR 60WF77
- CONDOR PVC Coated Gloves, Palm Coverage, Red/White, S, PR 1GD19
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black, Xl, PR 19L529
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, M, PR 40-105
- PIP PIP Latex Coated Cotton Gloves, Large - 12 Pairs/Pack 39-C1300/L
- Condor Gloves & Hand Protection