STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Coated Gloves, L, Blue/White, PR

CONDOR| Zoro #: G1402651| Mfr #: 4NMU1

$5.37 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Material: Nitrile
Thumb Style: Wing
Item: Coated Gloves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1402651 Mfr #: 4NMU1
Coating Material: NitrileThumb Style: Wing
Item: Coated GlovesCoating Finish: Smooth
Cuff: SafetyCoating Coverage: Full
Suggested Use Environment: DryResists: Abrasions, Cuts, Punctures
Application: Chemical Processing, Oil Refinery, WarehousingANSI/ISEA Abrasion Level: 3
Size: LLining: Cotton
Color: naturalCountry of Origin (subject to change): Pakistan

Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Full, Coating Finish Smooth, Lining Cotton, Size L, Color Natural/Blue, Cuff Safety, Thumb Style Wing, ANSI/ISEA Abrasion Level 3, Application Chemical Processing, Oil Refinery, Warehousing, Abrasions, Cuts, Punctures Resists, 1 Pair

Reviews