Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chore Gloves, Nitrile, S, Blue, PR

  • Zoro #: G0051983
  • Mfr #: 3RA96

$4.03

  • Glove Length: 8-3/4"
  • Glove Coating Coverage: Full
  • Insulated: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #3RA96 Specifications

  • Zoro #: G0051983
  • Mfr #: 3RA96
Glove Length: 8-3/4" Glove Coating Coverage: Full
Insulated: No Standards: EN388 3111
Size: S Application: Light to Medium Duty Assembly, Shipping/Receiving/Material Handling Areas, Abrasion Resistant
Glove Coating Material: Nitrile ANSI/ISEA Cut Level: 1
Coating Coverage: Full Color: Blue
Glove Coating Finish: Smooth Suggested Use Environment: Dry
Length: 8-7/10" Cuff: Slip-On
Lining: Cotton Interlock Item: Coated Gloves
ANSI Cut Grams: Greater Than 200 ANSI/ISEA Abrasion Level: 1
Glove Size: S Thumb Style: Straight
Coating Material: Nitrile ANSI/ISEA Cut Load: Greater Than 200
Glove Materials: Polyester/Stainless Steel Glove Construction: Seamless Knit
Base Coating Material: Foam Nitrile Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 1, Color Blue, Glove Coating Coverage Full, Glove Coating Finish Smooth, Glove Coating Material Nitrile, 1 Pair

Technical Guides

Reviews of Condor #3RA96