Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, L, Black/Gray, PR

  • Zoro #: G0050504
  • Mfr #: 2UUG7
$2.78 /ea

Order in multiples of 12

  • Application: General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
  • Cuff: Knit Wrist
  • Glove Coating Coverage: 3/4 Dip
See full product details
Orders over $75 ship free.

Condor #2UUG7 Specifications

  • Zoro #: G0050504
  • Mfr #: 2UUG7
Application: General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing Cuff: Knit Wrist
Glove Coating Coverage: 3/4 Dip Glove Coating Finish: Smooth
ANSI/ISEA Abrasion Level: 1 Suggested Use Environment: Dry
Size: L Coating Material: Polyurethane
Glove Length: 9-3/4" Standards: EN388 4131
Insulated: No Glove Coating Material: Polyurethane
ANSI Cut Grams: Greater Than 200 Gauge: 13
Coating Finish: Smooth Item: Coated Gloves
Coating Coverage: 3/4 Dip Lining: Nylon
Thumb Style: Wing ANSI/ISEA Cut Level: 1
Resists: Abrasions, Cuts, Tear, Punctures Color: Black/Gray
Glove Size: L ANSI/ISEA Cut Load: Greater Than 200
Thickness: 13 ga. Latex-Free: No
Silicone-Free: No Brand and Series: Condor
Glove Length Style: Standard Glove Construction: Seamless Knit
Glove Materials: Nylon Cuff Style: Knit
Base Coating Material: Foam Nitrile Glove Coating Cover: 3/4 Dip
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 1, Brand and Series Condor, Gray/Black, FDA Compliant No, Glove Coating Coverage 3/4 Dip, Glove Coating Finish Smooth, Glove Coating Material Polyurethane, Glove Construction Seamless Knit, Glove Size L, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #2UUG7