Gift buying made easy: Shop Zoro.com Gift Certificates

Coated Gloves, L, Black/Gray, PR

CONDOR| Zoro #: G0130146| Mfr #: 5NGR2

$5.59 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0130146 Mfr #: 5NGR2
Country of Origin (subject to change): China

Product Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Foam Coating with Dots on Palm, Lining Nylon/Spandex, Size L, Color Gray/Black, Cuff Knit, Thumb Style Wing, Gauge 15, Standards EN388, ANSI/ISEA Abrasion Level 4, Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling, Abrasions, Cuts, Tear, Punctures Resists, 1 Pair

Product Reviews