Coated Gloves, L, Black/Green, PR

CONDOR| Zoro #: G0057714| Mfr #: 4NMP2

$5.50 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0057714 Mfr #: 4NMP2
Thumb Style: WingStandards: EN388 Performance Level 2121, ANSI/ISEA 105 Standards Abrasion level 3
Color: Green/BlackANSI/ISEA Abrasion Level: 3
Item: Coated GlovesLining: Bamboo
Application: Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part HandlingGauge: 13
Glove Coating Finish: FoamCuff: Knit Wrist
Glove Coating Material: Natural Rubber LatexSuggested Use Environment: Dry
Resists: UV, BacterialGlove Coating Coverage: Palm and Fingers
Glove Size: LGlove Length: 10"
Country of Origin (subject to change): China

Product Description

Coated Gloves, Coating Material Latex, Coating Coverage Palm, Coating Finish Foam, Lining Bamboo, Size L, Color Green/Black, Cuff Knit, Thumb Style Wing, Gauge 13, ANSI/ISEA Abrasion Level 2, Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling, UV, Bacterial Resists, 1 Pair

Product Reviews