DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Coated Gloves, L, Black/Red, PR

CONDOR| Zoro #: G0052437| Mfr #: 2UUD8

$4.75 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Finish: Smooth
Application: General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
ANSI/ISEA Abrasion Level: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0052437 Mfr #: 2UUD8
Coating Finish: SmoothApplication: General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
ANSI/ISEA Abrasion Level: 4Color: Red
Coating Material: NitrileCuff: Knit
Suggested Use Environment: Dry/Light OilThumb Style: Wing
Resists: Grease, OilSize: L
Gauge: 13Item: Coated Gloves
Lining: NylonCoating Coverage: Palm
Country of Origin (subject to change): China

Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Smooth, Lining Nylon, Size L, Color Red/Black, Cuff Knit, Thumb Style Wing, Gauge 13, ANSI/ISEA Abrasion Level 4, Application General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing, Grease, Oil Resists, 1 Pair

Reviews