KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Gloves, L, Black/Red, PR

CONDOR| Zoro #: G0057766| Mfr #: 4NMR3

$7.74 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Finish: Foam
Color: Red
Coating Material: Nitrile
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0057766 Mfr #: 4NMR3
Coating Finish: FoamColor: Red
Coating Material: NitrileCuff: Knit
Suggested Use Environment: Dry/Light OilItem: Coated Gloves
Resists: Tear,Abrasion, Cuts, PuncturesSize: L
Gauge: 13Application: Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
Lining: NylonCoating Coverage: Palm
Country of Origin (subject to change): Sri Lanka

Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Foam, Lining Nylon, Size L, Color Red/Black, Cuff Knit, Gauge 13, Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling, Tear,Abrasion, Cuts, Punctures Resists, 1 Pair

Reviews