KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Gloves, L, Hi-Vis Orange/Black, PR

CONDOR| Zoro #: G0057662| Mfr #: 4NMN6

$2.90 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Finish: Crinkled
Application: Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
ANSI/ISEA Abrasion Level: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0057662 Mfr #: 4NMN6
Coating Finish: CrinkledApplication: Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
ANSI/ISEA Abrasion Level: 2Color: Orange
Coating Material: LatexCuff: Knit
Suggested Use Environment: DryThumb Style: Wing
Resists: Abrasions, Cuts, Tear, PuncturesSize: L
Gauge: 10Item: Coated Gloves
Lining: Polyester/CottonCoating Coverage: Palm
Country of Origin (subject to change): China

Description

Coated Gloves, Coating Material Latex, Coating Coverage Palm, Coating Finish Crinkled, Lining Polyester/Cotton, Size L, Color High Vis Orange/Black, Cuff Knit, Thumb Style Wing, Gauge 10, ANSI/ISEA Abrasion Level 2, Application Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling, Abrasions, Cuts, Tear, Punctures Resists, 1 Pair

Reviews