This item is Discontinued.

Condor Coated Gloves, L, Natural/Green, PR 4NMR8

Coated Gloves, L, Natural/Green, PR (Discontinued)

  • Mfr # 4NMR8
  • Zoro # G0057863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4NMR8
Zoro #
G0057863
UPC #
190735099964
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Coated Gloves
Color
White/Green
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
Resists
Abrasions, Cuts, Tear, Punctures
Application
Small Parts, Auto Assembly, Shipping and Receiving
Insulated
No
Thumb Style
Wing
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Insulated No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.