Coated Gloves, L, White, PR

CONDOR| Zoro #: G0049375| Mfr #: 2UUF6

$1.62 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0049375 Mfr #: 2UUF6
Thumb Style: WingStandards: EN388 4131
ANSI/ISEA Abrasion Level: 3ANSI/ISEA Cut Level: 1
Item: Coated GlovesLining: Nylon
Application: General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, WarehousingGauge: 13
Resists: Abrasions, Cuts, Tear, PuncturesANSI Cut Grams: Greater Than 200
Suggested Use Environment: DryCoating Material: Polyurethane
Coating Finish: SmoothCuff: Knit Wrist
Size: LColor: White/White
Coating Coverage: PalmCountry of Origin (subject to change): China

Product Description

Protect your hands with this pair of coated gloves from Condor. Designed with a long day's work in mind, these gloves provide enhanced grip and protection to help you get through the day.These size large, white/white coated gloves have a polyurethane coating with palm coverage.The lining is made of nylon. It has an ANSI/ISEA abrasion level of 3. Stay comfortable in various working conditions with it's durable nylon material lining. Standards include: EN388 Performance Level 4131.

Product Reviews