KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Gloves, M, Black, PR

CONDOR| Zoro #: G0052787| Mfr #: 2RA17

$3.93 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Finish: Crinkled
Application: General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
ANSI/ISEA Abrasion Level: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0052787 Mfr #: 2RA17
Coating Finish: CrinkledApplication: General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
ANSI/ISEA Abrasion Level: 2Color: Black
Coating Material: LatexCuff: Knit
Suggested Use Environment: DryThumb Style: Wing
Resists: Abrasions, Cuts, Tear, PuncturesSize: M
Gauge: 10Item: Coated Gloves
Lining: Thermal AcrylicCoating Coverage: Palm
Country of Origin (subject to change): China

Description

Coated Gloves, Coating Material Latex, Coating Coverage Palm, Coating Finish Crinkled, Lining Thermal Acrylic, Size M, Color Black/Black, Cuff Knit, Thumb Style Wing, Gauge 10, ANSI/ISEA Abrasion Level 2, Application General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing, Abrasions, Cuts, Tear, Punctures Resists, 1 Pair

Reviews