15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Coated Gloves, M, Black/Gray, PR

CONDOR| Zoro #: G0053392| Mfr #: 2UUE9

$4.28 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0053392 Mfr #: 2UUE9
Country of Origin (subject to change): China

Product Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Crinkled, Lining Nylon, Size M, Color Black/Gray, Cuff Knit, Thumb Style Wing, Gauge 13, ANSI/ISEA Abrasion Level 4, Application General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, Warehousing, Grease, Oil Resists, 1 Pair

Product Reviews