Coated Gloves, 3/4 Dip, M, 9-1/2", PR

CONDOR| Zoro #: G0050495| Mfr #: 2UUG6

$2.07 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0050495 Mfr #: 2UUG6
Thumb Style: WingStandards: EN388 4131
ANSI/ISEA Abrasion Level: 3ANSI/ISEA Cut Level: 1
Item: Coated GlovesLining: Nylon
Glove Coating Finish: SmoothInsulated: No
Application: General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, WarehousingGauge: 13
ANSI Cut Grams: Greater Than 200Cuff: Knit Wrist
Glove Coating Material: PolyurethaneSuggested Use Environment: Dry
Resists: Abrasions, Cuts, Tear, PuncturesColor: Black/Gray
Glove Coating Coverage: 3/4 DipGlove Size: M
Glove Length: 9-1/2"Country of Origin (subject to change): China

Product Description

Coated Gloves, Coating Material Polyurethane, Coating Coverage 3/4 Dip, Coating Finish Smooth, Lining Nylon, Size M, Color Black/Gray, Cuff Knit, Thumb Style Wing, Gauge 13, ANSI/ISEA Abrasion Level 4, Application General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, Warehousing, Abrasions, Cuts, Tear, Punctures Resists, 1 Pair

Product Reviews