Coated Gloves, M, Black/Green, PR

CONDOR| Zoro #: G0057705| Mfr #: 4NMP1

$5.90 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0057705 Mfr #: 4NMP1
Suggested Use Environment: DryCoating Material: Latex
Application: Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part HandlingGauge: 13
Color: Green/BlackANSI/ISEA Abrasion Level: 3
Coating Finish: FoamStandards: EN388 2121
Coating Coverage: PalmThumb Style: Wing
Cuff: Knit WristLining: Bamboo
Item: Coated GlovesResists: UV, Bacterial
Size: MCountry of Origin (subject to change): China

Product Description

Coated Gloves, Coating Material Latex, Coating Coverage Palm, Coating Finish Foam, Lining Bamboo, Size M, Color Green/Black, Cuff Knit, Thumb Style Wing, Gauge 13, ANSI/ISEA Abrasion Level 2, Application Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling, UV, Bacterial Resists, 1 Pair