JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Coated Gloves, M, Gray/White, PR

CONDOR| Zoro #: G0052394| Mfr #: 3BA55

$3.30 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0052394 Mfr #: 3BA55
Item: Coated GlovesCoating Material: Nitrile
Coating Finish: SmoothLining: Nylon
Gauge: 13Application: Oil/Gas Operations, Maintenance and Mechanics, Machine Repair, Extrication, Oil Rigging, Mechanical, Mining, Ramming, Automotive, Electrical, HVAC, Plumbing, Oils and Gas Gloves, Roughnecks, Drilling, Rigging, Impact, Mechanics, General Duties
Size: MColor: White/Gray
Coating Coverage: PalmCuff: Knit Wrist
Resists: Grease, OilStandards: EN388 4121
Suggested Use Environment: Dry/Light OilThumb Style: Wing
ANSI/ISEA Abrasion Level: 3Country of Origin (subject to change): China

Product Description

Help keep your hands safe while you work with this pair of coated gloves from Condor. These size medium, white/gray coated gloves have a nitrile coating with palm coverage. Stay comfortable in various working conditions with it's durable nylon material lining. The lining is made of nylon. It has an ANSI/ISEA abrasion level of 4.

Product Reviews