Coated Gloves, M, Hi-Vis Orange/Black, PR

CONDOR| Zoro #: G0057653| Mfr #: 4NMN5

$2.85 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0057653 Mfr #: 4NMN5
Country of Origin (subject to change): China

Product Description

Coated Gloves, Coating Material Latex, Coating Coverage Palm, Coating Finish Crinkled, Lining Polyester/Cotton, Size M, Color High Vis Orange/Black, Cuff Knit, Thumb Style Wing, Gauge 10, ANSI/ISEA Abrasion Level 2, Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling, Abrasions, Cuts, Tear, Punctures Resists, 1 Pair

Product Reviews