KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Gloves, M, Natural/Green, PR

CONDOR| Zoro #: G0057854| Mfr #: 4NMR7

$3.11 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Finish: Smooth
Application: Small Parts, Auto Assembly, Shipping and Receiving
ANSI/ISEA Abrasion Level: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0057854 Mfr #: 4NMR7
Coating Finish: SmoothApplication: Small Parts, Auto Assembly, Shipping and Receiving
ANSI/ISEA Abrasion Level: 4Color: natural
Coating Material: NitrileCuff: Knit
Thumb Style: WingResists: Abrasions, Cuts, Tear, Punctures
Size: MItem: Coated Gloves
Lining: CottonCoating Coverage: Three Quarter Palm
Country of Origin (subject to change): China

Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Three Quarter Palm, Coating Finish Smooth, Lining Cotton, Size M, Color Natural/Green, Cuff Knit, Thumb Style Wing, ANSI/ISEA Abrasion Level 4, Application Small Parts, Auto Assembly, Shipping and Receiving, Abrasions, Cuts, Tear, Punctures Resists, 1 Pair

Reviews