Coated Gloves, M, White, PR

CONDOR| Zoro #: G0049366| Mfr #: 2UUF5

$2.14 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0049366 Mfr #: 2UUF5
Thumb Style: WingStandards: EN388 4131
ANSI/ISEA Abrasion Level: 3ANSI/ISEA Cut Level: 1
Item: Coated GlovesLining: Nylon
Application: General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, WarehousingGauge: 13
Resists: Abrasions, Cuts, Tear, PuncturesANSI Cut Grams: Greater Than 200
Suggested Use Environment: DryCoating Material: Polyurethane
Coating Finish: SmoothCuff: Knit Wrist
Size: MColor: White/White
Coating Coverage: PalmCountry of Origin (subject to change): China

Product Description

Are your hands safe? This pair of coated gloves from Condor offer enhanced grip, breathable comfort, and abrasion protection. These size medium, white/white coated gloves have a polyurethane coating with palm coverage. It has an ANSI/ISEA abrasion level of 3. The lining is made of nylon. Stay comfortable in various working conditions with it's durable nylon material lining. Standards include: EN388 Performance Level 4131.

Product Reviews