Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, XXL, Black/Gray, PR

  • Zoro #: G0052552
  • Mfr #: 2UUE6

$3.11

  • Lining: Nylon
  • Glove Coating Material: Nitrile
  • Coating Coverage: 3/4 Dip
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2UUE6 Specifications

  • Zoro #: G0052552
  • Mfr #: 2UUE6
Lining: Nylon Glove Coating Material: Nitrile
Coating Coverage: 3/4 Dip Item: Coated Gloves
Color: Black/Gray Cuff: Knit Wrist
Glove Size: 2XL Glove Coating Coverage: 3/4 Dip
Insulated: No Resists: Grease, Oil
Thumb Style: Wing Gauge: 13
Suggested Use Environment: Dry/Light Oil ANSI/ISEA Abrasion Level: 3
Application: General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing Size: 2XL
Glove Coating Finish: Smooth Glove Length: 10-3/4"
Coating Material: Nitrile Standards: EN388 4121
Coating Finish: Smooth Thickness: 13 ga.
Glove Materials: Nylon Silicone-Free: No
Glove Construction: Seamless Knit Latex-Free: No
Glove Length Style: Standard Brand and Series: Condor
Cuff Style: Knit Base Coating Material: Foam Nitrile
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Brand and Series Condor, Color Gray/Black, FDA Compliant No, Glove Coating Coverage 3/4 Dip, Glove Coating Finish Smooth, Glove Coating Material Nitrile, Glove Construction Seamless Knit, Glove Length Style Standard, Glove Materials Nylon, Glove Sizes 2XL/11, Latex-Free No, Silicone-Free No, 1 Pair

Technical Guides

Reviews of Condor #2UUE6