Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XL, PR

  • Zoro #: G0053435
  • Mfr #: 2UUE7

$3.57

  • Suggested Use Environment: Dry/Light Oil
  • Standards: EN388 4121
  • Glove Length: 10-3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2UUE7 Specifications

  • Zoro #: G0053435
  • Mfr #: 2UUE7
Suggested Use Environment: Dry/Light Oil Standards: EN388 4121
Glove Length: 10-3/4" Size: 2XL
Item: Coated Gloves Glove Coating Finish: Foam
Thumb Style: Wing Gauge: 13
Coating Coverage: Palm Cuff: Knit Wrist
Glove Size: 2XL Glove Coating Material: Nitrile
Lining: Nylon Coating Finish: Foam
ANSI/ISEA Abrasion Level: 4 Application: Light Assembly
Glove Coating Coverage: Palm Coating Material: Nitrile
Resists: Grease, Oil Color: White/Gray
Insulated: No Silicone-Free: No
Brand and Series: Condor Latex-Free: No
Glove Length Style: Standard Glove Construction: Seamless Knit
Glove Materials: Nylon Thickness: 13 ga.
Cuff Style: Knit Base Coating Material: Foam Nitrile
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Brand and Series Condor, Color Gray/White, FDA Compliant No, Glove Coating Coverage Palm, Glove Coating Finish Foam, Glove Coating Material Nitrile, Glove Construction Seamless Knit, Glove Length Style Standard, Glove Materials Nylon, Glove Sizes 2XL/11, Latex-Free No, Silicone-Free No, 1 Pair

Technical Guides

Reviews of Condor #2UUE7