Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, M, Gray/White, PR

  • Zoro #: G0049411
  • Mfr #: 2UUG1
$2.45
  • ANSI/ISEA Cut Level: 1
  • Resists: Abrasions, Cuts, Tear, Punctures
  • Gauge: 13
See full product details
Orders over $75 ship free.

Condor #2UUG1 Specifications

  • Zoro #: G0049411
  • Mfr #: 2UUG1
ANSI/ISEA Cut Level: 1 Resists: Abrasions, Cuts, Tear, Punctures
Gauge: 13 Glove Coating Coverage: Palm
Coating Coverage: Palm Application: General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
Coating Finish: Smooth Item: Coated Gloves
Coating Material: Polyurethane Color: Gray/White
Standards: EN388 4131 ANSI/ISEA Abrasion Level: 3
Lining: Nylon Glove Length: 9 1/2 in
Size: M Insulated: No
Glove Size: M Suggested Use Environment: Dry
Glove Coating Finish: Smooth Thumb Style: Wing
Cuff: Knit Wrist Glove Coating Material: Polyurethane
ANSI Cut Grams: Greater Than 200 ANSI/ISEA Cut Load: Greater Than 200
Glove Length Style: Standard Thickness: 13 ga
Brand and Series: Condor Silicone-Free: No
Latex-Free: Yes Glove Materials: Nylon
Glove Construction: Seamless Knit Cuff Style: Knit
Base Coating Material: Foam Nitrile Glove Coating Cover: Palm
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Brand and Series Condor, Color Gray/White, FDA Compliant No, Glove Coating Coverage Palm, Glove Coating Finish Smooth, Glove Coating Material Polyurethane, Glove Construction Seamless Knit, Glove Length Style Standard, Glove Materials Nylon, Glove Sizes M/8, Latex-Free Yes, Silicone-Free No, 1 Pair

Technical Guides

Reviews of Condor #2UUG1