Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR

  • Zoro #: G0053453
  • Mfr #: 5PE89

$4.02

  • Glove Length: 9-1/2"
  • Coating Coverage: Palm
  • Coating Material: Nitrile
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #5PE89 Specifications

  • Zoro #: G0053453
  • Mfr #: 5PE89
Glove Length: 9-1/2" Coating Coverage: Palm
Coating Material: Nitrile Cuff: Knit Wrist
Lining: Nylon Thumb Style: Wing
Application: Light Assembly ANSI/ISEA Abrasion Level: 4
Suggested Use Environment: Dry/Light Oil Glove Coating Coverage: Palm
Glove Coating Material: Nitrile Gauge: 13
Coating Finish: Foam Resists: Grease, Oil
Glove Coating Finish: Foam Color: White/Gray
Standards: EN388 4121 Glove Size: M
Item: Coated Gloves Size: M
Insulated: No Latex-Free: No
Thickness: 13 ga. Silicone-Free: No
Glove Length Style: Standard Glove Construction: Seamless Knit
Glove Materials: Nylon Brand and Series: Condor
Cuff Style: Knit Base Coating Material: Foam Nitrile
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Brand and Series Condor, Color Gray/White, FDA Compliant No, Glove Coating Coverage Palm, Glove Coating Finish Foam, Glove Coating Material Nitrile, Glove Construction Seamless Knit, Glove Length Style Standard, Glove Materials Nylon, Glove Sizes M/8, Latex-Free No, Silicone-Free No, 1 Pair

Technical Guides

Reviews of Condor #5PE89