Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, S, Gray/White, PR

  • Zoro #: G0053444
  • Mfr #: 5PE88

$3.46

  • Coating Material: Nitrile
  • ANSI/ISEA Abrasion Level: 4
  • Coating Coverage: Palm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #5PE88 Specifications

  • Zoro #: G0053444
  • Mfr #: 5PE88
Coating Material: Nitrile ANSI/ISEA Abrasion Level: 4
Coating Coverage: Palm Thumb Style: Wing
Cuff: Knit Wrist Glove Coating Material: Nitrile
Glove Size: S Size: S
Lining: Nylon Resists: Grease, Oil
Gauge: 13 Insulated: No
Glove Coating Finish: Foam Glove Length: 9"
Glove Coating Coverage: Palm Standards: EN388 4121
Item: Coated Gloves Coating Finish: Foam
Suggested Use Environment: Dry/Light Oil Color: White/Gray
Application: Light Assembly Glove Materials: Nylon
Latex-Free: No Glove Construction: Seamless Knit
Thickness: 13 ga. Glove Length Style: Standard
Silicone-Free: No Brand and Series: Condor
Cuff Style: Knit Base Coating Material: Foam Nitrile
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Brand and Series Condor, Color Gray/White, FDA Compliant No, Glove Coating Coverage Palm, Glove Coating Finish Foam, Glove Coating Material Nitrile, Glove Construction Seamless Knit, Glove Length Style Standard, Glove Materials Nylon, Glove Sizes S/7, Latex-Free No, Silicone-Free No, 1 Pair

Technical Guides

Reviews of Condor #5PE88