Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Polyurethane Coated Gloves, Palm Coverage, White, XL, PR

  • Zoro #: G0049384
  • Mfr #: 2UUF7

$1.75

  • Suggested Use Environment: Dry
  • Thumb Style: Wing
  • Insulated: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2UUF7 Specifications

  • Zoro #: G0049384
  • Mfr #: 2UUF7
Suggested Use Environment: Dry Thumb Style: Wing
Insulated: No Application: General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
Resists: Abrasions, Cuts, Tear, Punctures Size: XL
ANSI Cut Grams: Greater Than 200 ANSI/ISEA Abrasion Level: 3
Color: White Item: Coated Gloves
Glove Coating Coverage: Palm Glove Length: 10-1/4"
Cuff: Knit Wrist Coating Finish: Smooth
Lining: Nylon Glove Size: XL
Standards: EN388 4131 Gauge: 13
Glove Coating Material: Polyurethane Coating Coverage: Palm
Glove Coating Finish: Smooth Coating Material: Polyurethane
ANSI/ISEA Cut Level: 1 ANSI/ISEA Cut Load: Greater Than 200
Glove Construction: Seamless Knit Glove Length Style: Standard
Silicone-Free: No Thickness: 13 ga.
Glove Materials: Nylon Latex-Free: Yes
Brand and Series: Condor Cuff Style: Knit
Base Coating Material: Foam Nitrile Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Brand and Series Condor, Color White, FDA Compliant No, Glove Coating Coverage Palm, Glove Coating Finish Smooth, Glove Coating Material Polyurethane, Glove Construction Seamless Knit, Glove Length Style Standard, Glove Materials Nylon, Glove Sizes XL/10, Latex-Free Yes, Silicone-Free No, 1 Pair

Technical Guides

Reviews of Condor #2UUF7