Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nitrile Coated Gloves, Palm Coverage, Blue/White, L, PR

  • Zoro #: G0103997
  • Mfr #: 20GZ57

$2.20

  • Insulated: No
  • Glove Coating Coverage: Palm
  • Resists: Abrasions, Cuts, Tear, Punctures
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #20GZ57 Specifications

  • Zoro #: G0103997
  • Mfr #: 20GZ57
Insulated: No Glove Coating Coverage: Palm
Resists: Abrasions, Cuts, Tear, Punctures Cuff: Knit Wrist
Glove Coating Finish: Smooth Color: Blue/White
Application: General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing Length: 10"
Standards: EN388 3122 Glove Size: L
Glove Coating Material: Nitrile Suggested Use Environment: Dry/Light Oil
Gauge: 13 Lining: Polyester
Coating Coverage: Palm Coating Finish: Sandy
Item: Coated Gloves Glove Length: 10"
Coating Material: Nitrile Size: L
ANSI/ISEA Abrasion Level: 4 Thumb Style: Wing
Glove Construction: Seamless Knit Latex-Free: No
Silicone-Free: No Thickness: 13 ga.
Glove Materials: Polyester Glove Length Style: Standard
Brand and Series: Condor Cuff Style: Knit
Base Coating Material: Foam Nitrile Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Brand and Series Condor, Color Blue/White, FDA Compliant No, Glove Coating Coverage Palm, Glove Coating Finish Smooth, Glove Coating Material Nitrile, Glove Construction Seamless Knit, Glove Length Style Standard, Glove Materials Polyester, Glove Sizes L/9, Latex-Free No, Silicone-Free No, 1 Pair

Reviews of Condor #20GZ57