Coated Gloves, S, Black, PR

CONDOR| Zoro #: G0052771| Mfr #: 2RA16

$4.38 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0052771 Mfr #: 2RA16
Country of Origin (subject to change): China

Product Description

Coated Gloves, Coating Material Latex, Coating Coverage Palm, Coating Finish Crinkled, Lining Thermal Acrylic, Size S, Color Black/Black, Cuff Knit, Thumb Style Wing, Gauge 10, ANSI/ISEA Abrasion Level 2, Application General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing, Abrasions, Cuts, Tear, Punctures Resists, 1 Pair