Coated Gloves, S, Black, PR

CONDOR| Zoro #: G0052464| Mfr #: 2RA24

$2.20 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0052464 Mfr #: 2RA24
Standards: EN388 4121Country of Origin (subject to change): China

Product Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Smooth, Lining Nylon, Size S, Color Black/Black, Cuff Knit, Thumb Style Wing, Gauge 13, ANSI/ISEA Abrasion Level 4, Application Light Assembly, Grease, Oil Resists, 1 Pair