Coated Gloves, S, Black/Gray, PR

CONDOR| Zoro #: G0053383| Mfr #: 2UUE8

$4.32 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0053383 Mfr #: 2UUE8
Country of Origin (subject to change): China

Product Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Crinkled, Lining Nylon, Size S, Color Black/Gray, Cuff Knit, Thumb Style Wing, Gauge 13, ANSI/ISEA Abrasion Level 4, Application General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, Warehousing, Grease, Oil Resists, 1 Pair

Product Reviews