PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Coated Gloves, S, Black/Gray, PR

CONDOR| Zoro #: G0130121| Mfr #: 5NGR0

$5.71 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Suggested Use Environment: Dry/Light OilCoating Material: NitrileANSI/ISEA Abrasion Level: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0130121 Mfr #: 5NGR0
Suggested Use Environment: Dry/Light OilCoating Material: Nitrile
ANSI/ISEA Abrasion Level: 4Lining: Nylon/Spandex
Application: Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part HandlingSize: S
Resists: Abrasions, Cuts, Tear, PuncturesCuff: Knit
Color: GrayCoating Coverage: Palm
Item: Coated GlovesCoating Finish: Foam Coating with Dots on Palm
Standards: EN388Gauge: 15
Thumb Style: WingCountry of Origin (subject to change): China

Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Foam Coating with Dots on Palm, Lining Nylon/Spandex, Size S, Color Gray/Black, Cuff Knit, Thumb Style Wing, Gauge 15, Standards EN388, ANSI/ISEA Abrasion Level 4, Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling, Abrasions, Cuts, Tear, Punctures Resists, 1 Pair

Reviews